Beli soil tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  2. Non Brand Soil Moisture Meter (Pengukur pH Tanah)
    Mulai

    Rp339.900

    Non Brand Soil Moisture Meter (Pengukur pH Tanah)
    atribut:
    • Measuring Range PH (acidity): 3-8
    • Measuring Range Humidity: 1-8 (10-80%)
    • Resolution (pH): 0.2
    • Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
    • Working Temperature (°C): 5-50 (41-122°F)
    • Calibration: Gently wipe to remove oxides on the metal electrode
  3. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  4. PRIO Soil Test
    Mulai

    Rp1.599.900

    PRIO Soil Test
    Deskripsi:
    Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.
    atribut:
    • pH Range: 3-8
    • Moisture Range (%): 10-80
    • Accuracy (pH): +/- 0.3
    • Dimensions (mm): 50x160
    • Sensor Length (mm): 295
  5. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp899.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  6. Hanna Instruments Direct Soil Measurement pH Portable Meter
    Mulai

    Rp27.999.900

    Hanna Instruments Direct Soil Measurement pH Portable Meter
    Deskripsi:
    The HI99121 is the perfect portable pH meter for soil testing. With the HI99121 and HI12923 direct soil pre-amplified pH and temperature probe, users can test both the pH of soil directly or after preparation of a soil slurry with deionized water. The HI12923 features a conical, rugged tip that can be directly inserted into moist or soft soil. For harder soils, the kit includes a plastic auger to perforate the ground.
    atribut:
    • Accuracy (mV): +/-1 (pH-mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use; auto-off after 8 minutes of non-use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • IP Protection: IP67
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Resolution (mV): 1
    • Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
    • Temperature Range (°C): -5.0 to 105.0 / 23.0 to 221.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • Weight (g): 196 (6.91 oz.)
    • pH Accuracy: +/-0.02; +/-0.1
    • pH CAL Check (electrode diagnostics): Probe condition indicator
    • pH Calibration: Automatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
  7. Lutron pH Meter (Pengukur pH)
    Mulai

    Rp999.900

    Lutron pH Meter (Pengukur pH)
    Deskripsi:
    - Economical type.- pocket size.
  8. Hanna Instruments Soil Test Direct Soil EC Tester
    Mulai

    Rp6.099.900

    Hanna Instruments Soil Test Direct Soil EC Tester
    Deskripsi:
    The HI98331 Soil Test is a pocket tester specifically designed to directly measure soil conductivity (EC) and temperature for quick and accurate readings. With a compact size, single button operation, and automatic calibration, Soil Test is an excellent choice for taking direct conductivity measurements in soil elimintating the need to create soil slurries.
    atribut:
    • Battery Type/Life: CR2032 Li-ion approximately 100 hours of continuous use
    • Dimensions (mm): 50x196x21 (2.0x7.7x0.9“)
    • EC Accuracy: +/-50 µS/cm (0 to 2000 µS/cm), +/-300 µS/cm (2000 to 4000 µS/cm); +/-0.05 mS/cm (0.00 to 2.00 mS/cm), +/-0.30 mS/cm (2.00 to 4.00 mS/cm)
    • EC Calibration: Automatic, one-point at 1.41 mS/cm
    • EC Range (μS/cm): 0 to 4000; 0.00 to 4.00 (dS/m)
    • EC Resolution (μS/cm): 1; 0.01 (dS/m)
    • EC/TDS Probe (mm): 114 (4.5\") Stainless steel penetration
    • EC/TDS Temperature Compensation (°C): Automatic, temperature coefficient (Beta) fixed 2% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Ordering Information: HI98331 is supplied with a stainless steel penetration probe, batteries, and instrument quality certificate.
  9. Hanna Instruments GroLine Soil pH Tester
    Mulai

    Rp6.899.900

    Hanna Instruments GroLine Soil pH Tester
    atribut:
    • Automatic Shut-off: User selectable: off, 8 or 60 min.
    • Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
    • Dimensions (mm): 50x151x21 (2x5.9x0.9\")
    • pH Accuracy: +/-0.05 @ 25 degree C / 77 degree F
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 95% max
    • pH Calibration: Automatic one or two-point
    • pH Electrode: pH electrode with replaceable bridge electrolyte
    • pH Range: 0.00 to 12.00 pH
    • pH Resolution: 0.01 pH
  10. TAKEMURA Soil Moisture Measuring Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    TAKEMURA Soil Moisture Measuring Instrument
    atribut:
    • Power Supply: AA size Mangan batteryx2 pieces (test attachment)
    • Size (mm): 70x30x155
    • Measured Resistance Range (kΩ): 8.2 to 66
    • Method of measurement: electric resistance type
    • Temperature Display: 3 to 1/2 digits (Weight moisture content)
    • Function: Average value display, automatic temperature correction, user's range, calibration curve change, communication function by application
    • Measurement Range (%): 12.1 to 58.0
    • Package Size (mm): 230x290x60
  11. Milwaukee Instrument Portable Pro Soil pH Meter
    Mulai

    Rp7.699.900

    Milwaukee Instrument Portable Pro Soil pH Meter
    Deskripsi:
    The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.The Milwaukee PRO pH meter offers:- SPEEDThe MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.- TOUGHNESSThe rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.
    atribut:
    • Battery Type (V): 1x9
    • Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
    • Temperature Compensation (°C): Manual 0 to 50
    • Dimensions (inch): 5.7x3.1x1.6
    • Accuracy (pH): ±0.02
    • Battery Life (hour): ±300 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • pH Electrode: MA920B/1 With 3 Foot Cable
    • pH Range (pH): 0 to 14
    • pH Resolution (pH): 0.01
  12. Vivantis 6X Loading Dye
    Mulai

    Rp429.900

    Vivantis 6X Loading Dye
    Deskripsi:
    Used for loading DNA markers and samples in agarose gel. Contains 2 dyes; bromophenol blue and xylene cyanol FF to track DNA migration during electrophoresis. Bromophenol blue migrates with the 300bp fragment while xylene cyanol FF migrates with the 4000bp fragment
    atribut:
    • Packing Size (mL): 5x1
  13. MedFuture Laminar Flow Cabinet
    Mulai

    Rp42.999.900

    MedFuture Laminar Flow Cabinet
    atribut:
    • External Size (WxDxH) (mm): 802x650x1550
    • Internal Size (WxDxH) (mm): 800x600x540
    • Work Surface Height (mm): 660
    • Display: LED Display
    • Main Body Material: Cold-rolled steel with anti-bacteria powder coating
    • Air Flow Velocity (m/s): Average of 0.3 to 0.5, air speed adjustable
    • Caster: Universal wheel with leveling feet
    • Front Window: Manual, 5mm toughened glass, anti-UV
    • HEPA Filter: 99.999% efficiency at 0.3um
    • Illuminating Lamp Power (W): LED lamp 8x1
    • Maximum Opening (mm): 490
    • Noise (dB): <65
    • Package Size (WxDxH) (mm): 960x800x1800
    • Power Comsuption (W): 350
    • Power Supply: AC220V±10%, 50/60 Hz; 110V±10%, 60HZ
    • Pre-filter: Polyester fiber, washable
    • UV Lamp Power (W): 20
    • Work Table Material: 304 stainless steel
  14. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  15. Shinwa Rules Digital Soil Acidity Meter A-2
    Mulai

    Rp529.900

    Shinwa Rules Digital Soil Acidity Meter A-2
    Deskripsi:
    Soil management is easy.For simple measurement of soil acidity, soil temperature, soil salinity, soil moisture, and illuminance.* Do not use for any other purpose.
    atribut:
    • Automatic Power Off: After about 5 minutes without operation
    • Backlight: Off: Approximately 1 minute without operation
    • Dimensions (mm): 293x60x37
    • Mass (g): 132
    • Measuring Range: Soil salinity (2 levels): DENGER, NOR, soil moisture (5 levels): DRY +, DRY, NOR, WET, WET +, illuminance (9 levels): LOW-, LOW, LOE +, NOR-, NOR, NOR +, HGH -, HGH, HGH +
    • Measuring Range (pH): Soil acidity (12 levels): 3.5-9.0 (minimum display + pH0.5, accuracy + ± pH0.5)
    • Measuring Range (°C): Soil: 5-40 (minimum display 1 °C, accuracy ± 1 °C)
    • Operating Humidity (%): 5-95 (no condensation)
    • Operating Temperature Range (°C): 5~40
    • Power Supply: AAA alkaline batteries + 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Target of Measurement: Soil acidity, soil temperature, soil salinity, soil moisture, illuminance
  16. General Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.899.900

    General Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  17. Extech pH Meter
    Mulai

    Rp4.799.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  18. BioBase Biological Safety Cabinet
    Mulai

    Rp119.999.900

    BioBase Biological Safety Cabinet
    Deskripsi:
    Biological safety cabinet is necessary equipment in the laboratory in the search of microbiology, biomedical, DNA recombinant, animal experiment and biological products, especially in the occasion that operator need to adopt protective measure, such us medical and health, pharmacy, medical research. Our equipment provides a safety working environment which don’t have bacterial and dust in the process of bacterial culture.
    atribut:
    • Tested Opening (Safety Height) (mm): 200
    • Illumination (Lux): ≥1000
Daftar Harga soil tester Terbaru November 2026
TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)Rp3.899.900
Non Brand Soil Moisture Meter (Pengukur pH Tanah)Rp339.900
SHINWA pH Meter (Pengukur pH Tanah)Rp999.900
Sojipro Soil Tester (Pengukur pH tanah)Rp51.900
PRIO Soil TestRp1.599.900
Shinwa Rules Soil Acidity Meter ARp899.900
Hanna Instruments Direct Soil Measurement pH Portable MeterRp27.999.900
Lutron pH Meter (Pengukur pH)Rp999.900
Hanna Instruments Soil Test Direct Soil EC TesterRp6.099.900
Hanna Instruments GroLine Soil pH TesterRp6.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)